Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity

Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity

Item #: WB334434

(5)

Frequently Purchased Together

  • Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

    $106.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $288.00

Price: $305.95

We will notify you when this product is back in stock.

Customers Also Viewed

Multi-Cart® R6 Mini 8-IN-1 CONVERTIBLE HAND TRUCK

Transforms into any of 8 configurations in 2 seconds!

Carries bulky cargo with ease yet folds compact for storage. Lightweight rugged steel frame with powder coat finish and non-skid surface extends in seconds with quick-release action. Integral stair climbers. Foldable sides lift and lock into place with handy release cables. Rolls smoothly on 2 swivel with brakes and 2 axle-mounted rigid wheels.

  • HEIGHT INCHES 33-1/4 (84.46 cm)
  • CAPACITY LBS 500 (227.27 kg)
  • COLOR FINISH Black & Yellow
  • ASSEMBLY Unassembled
  • BRAND RocknRoller Multi-Cart
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 9-1/2 (24.13 cm)
  • FOLDED HEIGHT INCHES 24" Front; 24" Rear
  • FRONT CASTER 4" Polymer with Brake
  • MANUFACTURERS PART NUMBER R6 Mini CART-R6RT
  • MODEL 334434
  • PLATFORM TRUCK BED LENGTH INCHES 28 to 42-1/2
  • PLATFORM TRUCK BED WIDTH INCHES 12-1/2 (31.75 cm)
  • REAR WHEEL 8" Polymer
  • REFERENCE # Rock N Roller
  • TYPE 8 in 1 Hand Truck
  • WEIGHT LBS 22 (10 kg)
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mallory

    Date: April 23, 2019

    Worth the Money
    Your review:
    It was easy to assemble and very portable. I love that it is expandable to fit what I need to use it for. Only reason I gave it a 4 stars is lifting or lowering the handles. You have to step on the cord to lower or raise them and it can be a little tricky. Other than that, it is great!!
  • Reviewer: River Valley

    Date: April 23, 2019

    Multi-Cart R6 Mini 8 in 1
    Your review:
    I really like the compactness along with its ability to still cary 500 lbs.
  • Reviewer: Jamie

    Date: April 23, 2019

    Just what I needed
    Your review:
    I travel frequently with heavy items. I needed something compact that I could keep in my work vehicle to help with unloading and loading all of my supplies. This has been great so far. My only two complaints is that a.) the handles are a little short when you have it in the cart mode. I'm not tall by any means (5'6") and I think the handles could be a little taller or at least extendable. So I imagine that any one taller than me might be a little inconvenient. And b.) is that the handles do fold flat but you have to do it in a certain order. I finally just marked the handles with a "1" and "2" so I knew which order they folded down. Otherwise, I have no complaints. Item was just as described and several of my co-workers keep asking about it!
  • Reviewer: Cindy Kossajda

    Date: April 23, 2019

    8 in 1 hand truck
    Your review:
    Great durable cart. Easy to maneuver and very sturdy
  • Reviewer: david

    Date: April 23, 2019

    Very Quick
    Your review:
    This item was shipped and received the very next day.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity

Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity

Item #: WB334434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R6 Mini 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant