Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Finished Bore Sprockets

Finished bore sprockets are available in a wide range of industrial and commercial types. Configurations include metric-finished bore sprockets, industrial-finished bore sprockets and commercial-finished bore sprockets in multiple sizes, tooth counts and bore diameters. They are ideal for use with roller chains for driving various mechanical parts.
1999 Results

Availability

Length

View All Length

Height Range (in)

Depth

View All Depth
View All Width
View All Price
1999 Results
Compare
1
1
$30.95
Ships in 2 Business Days (ships from US)

Bore (D)

16MM in

Number of Teeth

10

Bore Type

Finished Bore

Compare
1
1
$179.95
Ships in 2 Business Days (ships from US)

Bore (D)

1 in

Number of Teeth

18

Bore Type

Finished Bore

Compare
1
1
$34.95
Ships within 1 Business Day (ships from US)

Bore (D)

3/4 in

Number of Teeth

19

Bore Type

Finished Bore

Compare
1
1
$69.95
Ships in 3 Business Days (ships from US)

Bore (D)

1-1/2 in

Number of Teeth

11

Bore Type

Finished Bore

Compare
1
1
$59.95
Ships in 3 Business Days (ships from US)

Bore (D)

1-1/4 in

Number of Teeth

25

Bore Type

Finished Bore

Compare
1
1
$53.95
Ships in 2 Business Days (ships from US)

Bore (D)

1 in

Number of Teeth

9

Bore Type

Finished Bore