V-Belt, 3/8 X 47 In., 3L470, Light Duty Wrapped

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

V-Belt, 3/8 X 47 In., 3L470, Light Duty Wrapped

Item #: WBB229109

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.15 Save up to 20%
Price: $ 13.75
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 3L, Belt Number 3L470, Top Width 3/8", Nominal Outside Length 47", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

    • BELT NUMBER3L470
    • NOMINAL OUTSIDE LENGTH INCHES47 (119.38 cm)
    • BELT TYPE3L
    • BELT STYLELight Duty Wrapped
    • BRANDBrowning
    • UPC662289255283
    • RESISTSOil and Heat
    • WIDTH INCHES3/8 (.95 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed