Supco® CD35+5X370, 35 + 5 MFD, 370V, Run Capacitor, Oval - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Supco® CD35+5X370, 35 + 5 MFD, 370V, Run Capacitor, Oval - Pkg Qty 5

Item #: WBB461583

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.50 each

Sold in packages of 5

Qty Price
1 $32.50/ pkg.
2+ $31.00/ pkg.
Product Information
Customer Review
Product Q&A
Supco Oval Dual Run Capacitor - 35+5MFD 370V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDSupco®
    • MANUFACTURERS PART NUMBERCD35+5X370
    • MICROFARADS (MFD)35 + 5
    • VOLTAGE370
    • HERTZ (HZ)50/60
    • SHAPEOval
    • HEIGHT INCHES3.94 (10.01 cm)
    • WIDTH INCHES1.75 (4.45 cm)
    • DEPTH INCHES2.81 (7.14 cm)
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -2°C - 85°C
    • CASE MATERIALDrawn Steel
    • TYPERun Capacitor
    • CERTIFICATIONSUL / CSA / VDE
    • STANDARDSEIA 456 & IEC 262
    • WEIGHT LBS1 (.45 kg)