Previous

Item in product family

Next

Item in product family
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
Supco SM550, Vent Hood Motor

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Supco SM550, Vent Hood Motor

Item #: WBB461453

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $12.50 ea.
4+ $12.25 ea.
Product Information
Customer Review
Product Q&A
Supco Vent Hood Motor

  • Exact Replacement for Nutone Range Hood Ventilators
  • C Frame Design
  • SM550 Motor includes FB460 Impeller

Product Specifications

    • BRANDSupco®
    • MANUFACTURERS PART NUMBERSM550
    • MOTOR RPM 60Hz3000
    • VOLTAGE120
    • PHASE1
    • ENCLOSURE TYPEOpen/Drip Proof
    • HERTZ50/60Hz
    • SPEEDS1
    • ROTATIONCCW
    • THERMAL PROTECTIONImpedence
    • RATED RPM3000
    • MOUNTINGStud
    • BEARING TYPESleeve
    • APPROVALS OR CERTIFICATIONSUL and CSA
    • STACK SIZE INCHES1/2 (1.27 cm)
    • RPM RANGE1801-3000
    • COMPATIBLE WITH/REPLACESGem EM550, EM570, Nutone 65878000, C65878, Robertshaw 33-100, VFM100
    • DESIGN CODESplit-phase
    • SHAFT DIAMETER INCHES7/32 Flat
    • SHAFT LENGTH INCHES1-3/4 (4.45 cm)
    • COMPATIBLE WITH/REPLACES.Packard 6510, Fasco K111
    • MOTOR TYPEShaded Pole
    • HERTZ (HZ)60

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

vent hood motor

Your review: This part worked perfectly! My bathroom exhaust fan broke and I disassembled until I found the motor. The picture on your site matched exactly so I was confident it would work as long as I could manage to get it all back together. I was very pleased to fix it and not buy another entire unit. Thanks for your service shipping seemed a bit high

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!