Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AC03 Series Variable AC Voltage Supply- Pkg Qty 1

AC03 Series Variable AC Voltage Supply- Pkg Qty 1

Item #: WB249913

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
AC03 SERIES VARIABLE AC VOLTAGE SUPPLY
This Variable AC Voltage Supply Helps Control Most Single Phase AC Motors And Restrictive Loads.

Variable AC voltage supply features a speed pot with on/off switch for operation. For use with universal, Shaded Pole and PSC Motors on Fans, Blowers, Pumps, Vibratory Feeders, Heating and Lighting. Controls Most Single Phase AC Motors and Resistive Loads. Offers a maximum AC output of 2.5 amps. Variable AC voltage supply is not equipped to handle capacitor start motors. UL listed.

Product Specifications

    • BRANDDart Controls
    • OUTPUT VOLTAGE0-120VAC
    • INPUT VOLTAGE120 VAC
    • WIDTH INCHES1.1 (2.79 cm)
    • HEIGHT INCHES1.5 (3.81 cm)
    • HP1/4
    • LENGTH INCHES 2.0 (5.08 cm)
    • OUTPUT AMPS2.5
    • HERTZ60/50

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can this be used with fan T9A294496? if not which exhaust fan will work with a variable speed control for 120 VAC? thanks

Question Asked By: Doug , Pittsburgh , November 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.