Take 15% off your entire order!

Offer applied at checkout

Motor Mount Adapter-Converts NEMA U Frames 364U/365U to NEMA T Frames 324T/326T

Motor Mount Adapter-Converts NEMA U Frames 364U/365U to NEMA T Frames 324T/326T

Item #: WBB382009

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $160.95

Quantity

Customers Also Viewed

Motor Mount Adapter, Converts from NEMA U Frames 364U or 365U to NEMA T Frames 324T or 326T, Length 16-3/4 Inches, Height 1 Inch, Width 3-1/2 Inches. Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension.

Product Specifications

  • HEIGHT INCHES1
  • COLORGray
  • WIDTH INCHES3-1/2 (8.89 cm)
  • LENGTH INCHES16-3/4 (42.55 cm)
  • MOTOR FRAME CONVERSION364U/365U to 324T/326T
  • CONSTRUCTIONSteel Fabricated
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER36U32T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Motor Mount Adapter-Converts NEMA U Frames 324U/326U to NEMA T Frames 284T/286T

Item #: B382008

(1)

Usually ships in 2 to 5 days (ships from US)

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Motor Mount Adapter-Converts NEMA U Frames 364U/365U to NEMA T Frames 324T/326T

Motor Mount Adapter-Converts NEMA U Frames 364U/365U to NEMA T Frames 324T/326T

Item #: WBB382009

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant