Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-2HP, 115/208-230V, 3450RPM, TEFC, RIGID C, 1.0 SF, 73 Eff.
See all 72 items in product family

Leeson Motors Motor Washdown Motor-2HP, 115/208-230V, 3450RPM, TEFC, RIGID C, 1.0 SF, 73 Eff.

Item #: WBB228258

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,681.28 Save up to 51%
Qty Price
1-2 $844.00 ea.
3+ $816.00 ea.
Product Information
Customer Review
Product Q&A
Washguard White Epoxy Motor, Single Phase: 2HP, 3450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56H Frame, RIGID C, 115/208-230V, 1PH, 60HZ, Name Plate Amps 20/11.4-10, Continuous duty, 1.0 Service Factor, No thermal protection, Efficiency: 73, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


Product Specifications

    • HORSEPOWER2
    • ENCLOSURETEFC
    • FRAME56H
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz3450
    • RPM3450
    • PHASE1
    • VOLTAGE115/208-230
    • NAMEPLATE AMPS20/11.4-10
    • HERTZ60
    • SERVICE FACTOR1.0
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • CONSTRUCTIONRolled Steel
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8 (4.76 cm)
    • ROTATIONCCW
    • ENCLOSURE TYPETotally Enclosed
    • WEIGHT46
    • ULY
    • CSAY
    • LEESON MODEL NO.C6C34WK9GG
    • UPC69172001424
    • DUTYContinuous
    • RPM RANGE3001-3600
    • is_motorYes
    • FL EFFICIENCY73
    • CATALOG NUMBER114637.00
    • DESIGNCapacitor Start Inductor Run
    • BEARING-DRIVE-END6205
    • FL AMPS20/11.4-10
    • MANUFACTURER PART #114637.00