Actual product may differ from image shown

Leeson Motors Motor IEC Metric Motor-5.5HP, 230/460V, 1740/1450RPM, IP55, B3/B5, 1.15 SF, 87.5 Eff.
See all 28 items in product family

Leeson Motors Motor IEC Metric Motor-5.5HP, 230/460V, 1740/1450RPM, IP55, B3/B5, 1.15 SF, 87.5 Eff.

Item #: WBB228278

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,051.90 Save up to 47%
Price: $ 1,082.00
Product Information
Customer Review
Product Q&A
Metric(IEC), B3/B5 Flange-Mounted Motor: 5.5HP, 1740/1450 RPM, Washdown (IP55) Enclosure, 112M Frame, B3/B5, 230/460V, 3PH, 60/50HZ, Name Plate Amps 15./7.5&16.4/8.2, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation.

Motor meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factors and B3/B5 flange mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in North America.

Built to meet international standards and features IP55 weatherproof enclosures, 60/50 Hz interchangeability (60Hz 230/460 V & 50Hz 200/400V), dual stamped nameplates, CE mark, and F3 conduit box location.

Product Specifications

    • HORSEPOWER5 1/2
    • ENCLOSUREIP55
    • FRAME112M
    • MOUNTINGFF-Flange Rigid
    • NAMEPLATE RPM1740
    • PHASE3
    • MOTOR RPM 60Hz1740
    • VOLTAGE230/460
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • ROTATIONCCW/CW
    • WEIGHT133
    • ULY
    • CSAY
    • LEESON MODEL NO.C112T17FZ2CC
    • UPC69172003727
    • RPM RANGE1701-1800
    • DESIGNSq Cage Inductor Run
    • MANUFACTURER PART #193340.60
    • FRAME MATERIALCast Iron
    • FL AMPS15./7.5&16.4/8.2
    • ENCLOSURE TYPEIP
    • BEARING-DRIVE-END6306
    • FL EFFICIENCY87.5
    • BRANDLeeson
    • is_motorYes