Take 15% off your entire order!

Offer applied at checkout

Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount

Actual product may differ from image shown

Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount

Item #: WBB217592

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,085.00

Quantity

Customers Also Viewed

Leeson Motors - 3HP, 230V, 3450RPM, DP, Rigid Mount, 1.15 S.F.

Leeson Motors - 3HP, 230V, 3450RPM, DP, Rigid Mount, 1.15 S.F.

Leeson Motors - 1.5HP, 115/230V, 3450RPM, DP, Rigid Mount, SPEC S.F.

Leeson Motors - 1.5HP, 115/230V, 3450RPM, DP, Rigid Mount, SPEC S.F.

Marathon Motors, G951, 56C17D5308, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, DP

Marathon Motors, G951, 56C17D5308, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, DP

Marathon Motors, C704, 5KC49PN2521Y, 1 1/2HP, 3450RPM, 115/230V, 1PH, 56 FR, DP

Marathon Motors, C704, 5KC49PN2521Y, 1 1/2HP, 3450RPM, 115/230V, 1PH, 56 FR, DP

Compressor Duty Motor: 5HP, 3450RPM, 56 Frame, Drip-Proof (DP), 230V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Rigid Mount.

Motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction.
Mechanical Features: Prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension.
Electrical Features: High efficiency energy saving designs. Class F copper windings. Class F varnish. High starting and breakdown torque. Motors are wired for CW rotation facing lead end. They may be reconnected for CCW rotation.



Weights & Dimensions

  • Shaft Length 1-7/8 in (4.76 cm)
  • Shaft Diameter 5/8
  • Weight 47

Product Details

  • Enclosure Type Open/Drip Proof
  • Is_Motor Yes
  • Duty Continuous
  • Design Capacitor Start Capacitor Run
  • Enclosure DP
  • Phase 1
  • Compatible Part/Model Number AO Smith/Magnetek, B386, B813, CP1502M
  • UPC 69172000978
  • Full Load Efficiency 82.5
  • Brand Leeson
  • Full Load Amps 20.8 FLA
  • Motor RPM 60 Hertz 3450 rpm
  • Hertz 60 Hz
  • Thermal Protection Manual
  • Manufacturers Part Number 111275.00
  • Mounting Location Rigid
  • Bearing Drive End 6203
  • RPM 3450 rpm
  • Rotation CCW °
  • Efficiency Type Standard
  • Material Rolled Steel
  • Ambient Temperature 40 °C
  • RPM Range 3001-3600 rpm
  • Voltage 230 V
  • Frame 56
  • Service Factor 1
  • Horsepower 5 HP

Compliance & Certifications

  • CSA Certified Y
  • UL N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount

Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount

Item #: WBB217592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant