x

Take 15% off your entire order!

Offer applied at checkout

Metric Two-Piece Standard Clamping Couplings w/Keyway, 12mm, Black Oxide Steel

Metric Two-Piece Standard Clamping Couplings w/Keyway, 12mm, Black Oxide Steel

Item #: WBB282628

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $85.95

Quantity

Customers Also Viewed

Metric Two-Piece Industry Standard Clamping Couplings w/Keyway 2MISCC-Series, Climax Metal, 12mm bore, 29mm outside diameter.

Black Oxide Steel Metric Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling w/Keyway - Metric
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861961803
  • BORE SIZE 12mm
  • MANUFACTURERS PART NUMBER 2MISCC-12-12-KW
  • OUTSIDE DIAMETER MILLIMETERS 12
  • WEIGHT LBS. 0.4063 (.18 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Metric One-Piece Standard Clamping Couplings w/Keyway, 12mm, Black Oxide Steel

Item #: B282823

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Metric Two-Piece Standard Clamping Couplings w/Keyway, 12mm, Black Oxide Steel

Metric Two-Piece Standard Clamping Couplings w/Keyway, 12mm, Black Oxide Steel

Item #: WBB282628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant