x

Take 15% off your entire order!

Offer applied at checkout

Climax Metal, Metric Keyless Rigid Coupling, C600M-9, C600 Series, Steel, 9mm Shaft

Climax Metal, Metric Keyless Rigid Coupling, C600M-9, C600 Series, Steel, 9mm Shaft

Item #: WBB984136

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $251.95

Quantity

Customers Also Viewed

Climax Metal, Metric Keyless Rigid Coupling, C600M-9, C600 Series, Steel, 9mm Shaft

Keyless Rigid Coupling with high torque and overhung load capacity.

  • DESCRIPTION Keyless Rigid Coupling - Metric
  • LOCKING SCREWS MA (FT-LBS) 3 (1.36 kg)
  • CONSTRUCTION Steel
  • DIMENSION L INCHES 0.787 (2 cm)
  • DIMENSION H INCHES 0.906 (2.3 cm)
  • DIMENSION E INCHES 0.06 (.15 cm)
  • MT (FT-LBS) 64 (29.09 kg)
  • SHAFT LENGTH 9mm
  • SERIES C600
  • DIMENSION D1 INCHES 0.512 (1.3 cm)
  • LOCKING SCREWS QUANTITY 5
  • LOCKING SCREW SIZE M5 X 20
  • DIMENSION "D" INCHES 1.54 (3.91 cm)
  • DIMENSION d INCHES 0.354 (.9 cm)
  • MANUFACTURERS PART NUMBER C600M-9
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Climax Metal, Metric Keyless Rigid Coupling, C600M-9, C600 Series, Steel, 9mm Shaft

Climax Metal, Metric Keyless Rigid Coupling, C600M-9, C600 Series, Steel, 9mm Shaft

Item #: WBB984136

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant