x

Take 15% off your entire order!

Offer applied at checkout

Carlisle Sparta® Pastry Basting Brush With Nylon Bristle, 2"W, Blue - Pkg Qty 12

Carlisle Sparta® Pastry Basting Brush With Nylon Bristle, 2"W, Blue - Pkg Qty 12

Item #: WBB637549

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$16.25 ea.

Price: $195.00 / Pkg of 12

Quantity

Customers Also Viewed

Meteor ® Pastry /Basting Brush 2" - Blue

Features:
  • Molded into-the-handle hook hangs on lip of crocks or other containers to prevent bristle burn, melt, or distortion from resting against hot pan bottoms
  • Hook elevates bristles off of counter tops to keep bristles clean and to help prevent contamination
  • Nylon bristles provide excellent chemical resistance
  • Soft bristles are molded into handle to prevent bacteria harboring air pockets
  • Available with Spectrum® Blue or Red bristles to help prevent cross-contamination when preparing fish and raw meats, or for added contrast in working with white frostings or other white foods
  • BPA free

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 4040114
  • DESCRIPTION Sparta® Pastry Basting Brush 2 Inches, Blue

  • LENGTH INCHES 9-3/4 (24.77 cm)
  • WIDTH INCHES 2 (5.08 cm)
  • CONSTRUCTION Nylon Bristle
  • COLOR Blue
  • PACKAGE QUANTITY 12
  • BRISTLE TRIM INCHES 1.75 (4.45 cm)
  • BRISTLE WIDTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle Sparta® Pastry Basting Brush With Nylon Bristle, 2"W, Blue - Pkg Qty 12

Carlisle Sparta® Pastry Basting Brush With Nylon Bristle, 2"W, Blue - Pkg Qty 12

Item #: WBB637549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant