Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Reduced Shank Drills

34 Results

Availability

Size

View All Size

Flute Length

Shank Type

34 Results
Compare
3
3
Minimum purchase quantity is 3
$67.95
Ships within 1 Business Day (ships from US)

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

1/2" w/ Flats

Finish

Black Oxide

Compare
1
1
$59.95
Ships in 3 Business Days (ships from US)

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$49.95
Ships in 3 Business Days (ships from US)

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$31.95
Ships in 3 Business Days (ships from US)

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide

Compare
1
1
$79.95
Ships in 4 Business Days (ships from US)

Drill Point Angle

135 Degrees

Material

Cobalt

Shank Style

1/2" Reduced

Finish

Bright

Compare
1
1
$47.95
Ships in 3 Business Days (ships from US)

Drill Point Angle

118 Degrees

Material

HSS

Shank Style

3-Flatted 1/2" Reduced

Finish

Black & Gold Oxide