Mechanics Length Drills
Material
Price
Cle-Line 1880 5/32 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
5/32"
Length
2-3/4 in
Flute Length
1-11/16 in
Cle-Line 1880 1/2 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 6
Fractional Diameter
1/2"
Length
5 in
Flute Length
3-3/8 in
Cle-Line 1875R Series 29PC HSS Black/Gold Bit Barrel° Mechanics Length Drill Set 1/16-1/2x1/64
Cle-Line 1880 7/16 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 6
Fractional Diameter
7/16"
Length
4-1/2 in
Flute Length
2-15/16 in
Cle-Line 1880 7/64 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 12
Fractional Diameter
7/64"
Length
2-3/8 in
Flute Length
1 in
Cle-Line 1880 3/8 Cobalt Heavy-Duty Straw 135 Left-Hand Mechanics Length Drill - Pkg Qty 6
Fractional Diameter
3/8"
Length
4-1/4 in
Flute Length
2-11/16 in