MMF STEELMASTER® Multipurpose Box 201905706 - First Aid or Spill Kit, White

MMF STEELMASTER® Multipurpose Box 201905706 - First Aid or Spill Kit, White

Item #: WBB383429

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.79 Save up to 31%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Multipurpose Box - First Aid Spill Kit, White

A handy first-aid or spill kit. Mount where you need it most, the STEELMASTER Multi-Purpose Box is ideal for storing important first aid or spill kit supplies. The perfect emergency cabinet for warehouses, sports complexes, fitness centers, schools, or homes. Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish, the Multi-Purpose Box can be mounted to walls, carts, or doors with the pre-drilled holes. The inside of the cabinet is one large compartment that allows for easy viewing and stacking of supplies. The door features a full piano-length hinge and secure side latch. Security Box with the quality STEELMASTER name.

  • Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish and full piano-length hinge with side latch
  • Inside of the cabinet is one large compartment
  • Equipped with pre-drilled holes
  • Dimensions: 7-3/8"W x 8-3/8"H x 4-1/4"D
  • Color(s): White
  • 50%+ Recycled Content
  • Made in the USA

Product Specifications

    • BRANDMMF Industries
    • MANUFACTURERS PART NUMBER201905706
    • WIDTH INCHES7-3/8 (18.73 cm)
    • DEPTH INCHES4-1/4 (10.8 cm)
    • HEIGHT INCHES8-3/8 (21.27 cm)
    • WEIGHT LBS4.3 (1.95 kg)
    • COLOR FINISHWhite
    • CONSTRUCTIONSteel
    • ASSEMBLYAssembled
    • FIXED SHELVES1
    • PACKAGE QUANTITY1