Testing/LAN Station 68" x 33", Steel Square Edge
See all 5 items in product family

Testing/LAN Station 68" x 33", Steel Square Edge

Item #: WBB462516

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,367.00
Product Information
Customer Review
Product Q&A
Testing/LAN Station
Steel with Plywood Core


Great for various testing applications. Top is 68" x 33" heavy duty 1-1/4" thick 16 gauge steel over plywood. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Steel shelves have 250lbs dispersed load capacity. Table load capacity is 1,800lbs.

Product Specifications

    • COLOR FINISHBlack
    • DEPTH INCHES33 (83.82 cm)
    • ASSEMBLYUnassembled
    • NUMBER OF SHELVES--
    • LEG TYPEAdjustable
    • DESCRIPTIONTesting LAN Station
    • TOP CONSTRUCTIONSteel Square Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 36
    • CONSTRUCTIONSteel
    • HEIGHT INCHES29 to 36
    • WIDTH INCHES68 (172.72 cm)
    • BRANDDehnco