x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol 1" Lever Acting Regulator with Vent Limiter 325-5V-1 Up To 325,000 BTU

Maxitrol 1" Lever Acting Regulator with Vent Limiter 325-5V-1 Up To 325,000 BTU

Item #: WBB1410469

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity

Customers Also Viewed

Maxitrol 1" Lever Acting Regulator with Vent Limiter 325-5V-1, Up To 325,000 BTU

The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA.

  • BRAND Maxitrol
  • WIDTH INCHES 5-7/8 (14.92 cm)
  • HEIGHT INCHES 5-1/4 (13.34 cm)
  • PIPE SIZE INCHES 1 (2.54 cm)
  • WEIGHT LBS 2 (.91 kg)
  • COLOR Silver
  • BTU 325000
  • MAX INLET PRESSURE (PSI) 10
  • OUTLET PRESSURE IN W.C. INCHES 4-12
  • CAPACITY CUBIC FEET PER HOUR 325 (9.2 cu. m)
  • VENT LIMITER INSTALLED Yes
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER 325-5V-1
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robert

    Date: April 23, 2019

    Regulator
    Your review:
    Service was outstanding had the item shipped overnight and back in production the next day.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol 1" Lever Acting Regulator with Vent Limiter 325-5V-1 Up To 325,000 BTU

Maxitrol 1" Lever Acting Regulator with Vent Limiter 325-5V-1 Up To 325,000 BTU

Item #: WBB1410469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant