*shown with trays sold separately

Valley Craft® Vari-Tuff™ Single-Sided A-Frame F81812A5
See all 4 items in product family

Valley Craft® Vari-Tuff™ Single-Sided A-Frame F81812A5

Item #: WBB351594

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $442.89 Save up to 16%
Price: $ 369.95
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Vari-Tuff Single-Sided A-Frame - 18x38x63

Vari-TuffTM Quick Pick A-Frame single-sided unit functions as a portable handling system for sorting, storing and distributing parts and supplies.Accessories sold separately include: open and closed-front trays, tray dividers, hanger bars with spindles, and hanger bars with pail cradles.Single-sided unit handles up to 1,500 lbs. Rolls easily on (2) swivel and (2) rigid 5" casters.

Product Specifications

    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES63 (160.02 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHGray
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • DESCRIPTIONVari-Tuff Single-Sided A-Frame
    • MANUFACTURERS PART NUMBERF81812A5
    • TYPESingle-Sided
    • WEIGHT LBS172.0 (78.18 kg)
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPhenolic