Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MFG Molded Fiberglass 26 x 18 Black Conductive ESD Tray 332000-5167

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

MFG Molded Fiberglass 26 x 18 Black Conductive ESD Tray 332000-5167

Item #: WB241289

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $35.20 Save up to 18%
Qty Price
1-10 $29.95 ea.
11+ $28.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MFG MOLDED FIBERGLASS COMPANIES BLACK CONDUCTIVE ESD TRAY

26" x 18" trays are temperature resistant from -60 to 250°F. ESD Conductive Trays are molded of black thermoset composite material with permanent surface resistivity of 105 ohms/sq. ESD Tray meets or exceeds ANSI/ESD S20.20 standard for ESD protection.

Perfect for use on conveyors, or for circuit boards and delicate electrical components.

Click here to see our Wire Reinforced Fiberglass Component Parts and Food Serving Cafeteria Trays.

Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES1 (2.54 cm)
    • CAPACITY LBS-- (909.09 kg)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDMFG Tray
    • COMPLIANCE STANDARDSANSI/ESD S20.20 Standard for ESD Protection
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER332000-5167
    • PACKAGE QUANTITY12
    • REFERENCE #332000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

esd trays

Your review: Best price, and made our production line happy

Is this review helpful?

ESD Tray

Your review: Looks to be just what we expected.

Is this review helpful?

Rollover image to zoom in MFG 26 x 18 Bla

Your review: Very good product

Is this review helpful?

Conductive ESD Tray

Your review: These trays work every well for our application.They do not break down as quickly as the food fiberglass trays we were using before.

Is this review helpful?

26 18 Conductive Eds Trays Black

Your review: The Black trays fit in all of the carts and rack that we purchased for our operation. Good quality and hold up well. Will buy more I am sure.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.