Valley Craft® Tapered Tilt Truck, Swivel Wheel on Tapered End F85056A9
See all 3 items in product family

Valley Craft® Tapered Tilt Truck, Swivel Wheel on Tapered End F85056A9

Item #: WBB351592

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $788.51 Save up to 13%
Price: $ 683.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft Tapered Tilt Truck w/ Swivel on Flat End

3-Wheel Tapered Tilt Truck rolls on two axle-mounted fixed casters with ball bearings and one swivel caster with roller bearings mounted on the tapered end of truck. Truck is constructed of 14-ga. steel with leak-proof solid welds on the seams. Tapered end allows tilt truck to adapt to virtually any material handling situation, and provide for safe and easy loading and unloading. Hemmed lip around the top edge of the truck provides reinforcement with bulky loads, and steel handles aid in manuevering trucks. Rolls on molded-on rubber wheel.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • CAPACITY CUBIC FEET10.9 (.31 cu. m)
    • CAPACITY CUBIC YARDS2/5
    • CAPACITY LBS1500 (681.82 kg)
    • COLOR FINISHGreen
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • FRONT WHEEL DIAMETER INCHES8 (20.32 cm)
    • MANUFACTURERS PART NUMBERF85056A9
    • PACKAGE QUANTITY1
    • REAR WHEEL DIAMETER INCHES8 (20.32 cm)
    • STYLESwivel Wheel on Tapered End
    • TYPETapered Tilt Truck
    • WEIGHT LBS146.0 (66.36 kg)
    • WHEEL TYPEMold-On Rubber