Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CSL Stainless Steel Service Cart with 3 Shelves
See all 21 items in product family

CSL Stainless Steel Service Cart with 3 Shelves

Item #: WBB472374

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $453.05 Save up to 15%
Price: $ 386.95
Product Information
Customer Review
Product Q&A
Accessories
The Service Cart is made of stainless steel for long lasting durability. Four 3-inch polyurethane swivel casters with two locking brakes provide smooth transport and locking stability. Three shelves have molded lip to keep contents secure during transport. Cart has a weight capacity of up to 300 lbs. Cart measures 35"L x 21"W x 36"H. Easy to assemble.

Product Specifications

    • LENGTH INCHES35 (88.9 cm)
    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS300 (136.36 kg)
    • ASSEMBLYUnassembled
    • BRANDCentral Specialties LTD (CSL)
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER6300
    • SHELF QUANTITY3
    • WEIGHT LBS33 (15 kg)
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPEPolyurethane Swivel, 2 with Brakes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.