Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Bellman's Hand Truck, 300 Lb. Capacity, Titanium Finish
See all 3 items in product family

Deluxe Bellman's Hand Truck, 300 Lb. Capacity, Titanium Finish

Item #: WBB464167

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $673.36 Save up to 35%
Price: $ 436.95
Product Information
Customer Review
Product Q&A
Accessories
Deluxe Bellman's hand truck. Ideal for use in hotels, motels, resorts, condo complexes. Has curved bar with rod to support back. 1" steel tubing with polished Titnium Gold Finish, durable red carpet. 8" black pneumatic wheels afford easy manueverability in and out of elevators, and around corners. Will complement the decor of any hotel.

Product Specifications

    • LENGTH INCHES27-1/2 (69.85 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • CAPACITY LBS300 (136.36 kg)
    • ASSEMBLYUnassembled
    • BRANDCentral Specialties LTD (CSL)
    • BUMPER COLORBrass Tone
    • CARPETED DECK COLORRed
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBER2211GD-RED
    • NUMBER OF HANDLES1
    • STYLEDeluxe
    • UPRIGHT FINISHBrass
    • WEIGHT LBS35 (15.91 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL QTY.2
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.