Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Deluxe Pallet Jack Truck PM5-2748 27 x 48 5500 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Vestil Deluxe Pallet Jack Truck PM5-2748 27 x 48 5500 Lb. Cap.

Item #: HK988122

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Call For Pricing: 1.888.645.0878
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil DELUXE PALLET JACK TRUCK

An Economical Way for One Person to move Heavy Pallet Loads without the use of a Fork Truck!

Full featured Pallet Truck includes two articulating steering wheels and two front load rollers. Ergonomic design requires only 75 lbs. of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. Equipped with internally mounted solid steel adjustable push rods. Spring-loaded handle automatically returns to the vertical position when not in use. Hydraulic pump design facilitates easily accessible seal replacement. Chrome-plated hydraulic pump piston for long seal life.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS5500 (2500 kg)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES6-3/4 (17.15 cm)
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES2-7/8 (7.3 cm)
    • MANUFACTURERS PART NUMBERPM5-2748
    • RAISED HEIGHT INCHES7-3/4 (19.69 cm)
    • STEER WHEELS7" Polyurethane
    • WEIGHT LBS280 (127.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+