Log & Skidding Tongs
Height
View All Height
Type
Brand
Color
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days (ships from US)
Height
2-3/4 in
Width
19-3/4 in
Weight
10.5 lbs
Depth
8-1/4 in
Compare
1
1
Ships in 3 Business Days (ships from US)
Height
1-1/2 in
Width
18-1/2 in
Weight
2 lbs
Depth
4-1/4 in
Compare
1
1
Ships in 3 Business Days (ships from US)
Height
4-3/4 in
Width
15-1/4 in
Weight
2 lbs
Depth
1-3/4 in
Compare
CM® Dixie Industries Forged Ring Skidding Tong 40225 - 4-1/2" Minimum to 25" Maximum Opening
Model #: WBB1874078
2
2
Ships in 45 Business Days (ships from US)
Height
12 in
Width
1 in
Weight
13 lbs
Depth
5/8 in
Compare
Timber Tuff™ Steel Spring Loaded Swivel Grab Skidding Tongs TMW-28SS - 28" Hook Opening
Model #: WBB2187092
1
1
Ships within 1 Business Day (ships from US)
Height
3-3/4 in
Width
32 in
Weight
20 lbs
Depth
9-1/4 in
Compare
1
1
Ships in 3 Business Days (ships from US)
Height
3-1/2 in
Width
34-3/4 in
Weight
23 lbs
Depth
13-3/4 in