Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Steel Hand Truck T-182-10FF - Loop Handle - 10" Flat Free Wheels

Shown with 10" Pneumatic Wheels

Little Giant® Steel Hand Truck T-182-10FF - Loop Handle - 10" Flat Free Wheels

Item #: WBB1441138

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 8
  • 10

10

  • SELECT
  • Flat Free
  • Solid Rubber
  • Pneumatic

Flat Free

Price: $311.95

Quantity

Customers Also Viewed

Little Giant® Steel Hand Truck - Loop Handle - 10" Flat Free Wheels

Heavy 1.05" 14 ga. tubular steel for added strength to frame and stair glides. 3 curved ribs with vertical center strap. 8" Deep x 14" Wide Noseplate. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "d" axle is interchangeable in tri-hold axle bracket.

Product Specifications

  • WIDTH INCHES18 (45.72 cm)
  • HEIGHT INCHES49 (124.46 cm)
  • CAPACITY LBS800 (363.64 kg)
  • COLOR FINISHGreen
  • ASSEMBLYAll-Welded
  • BRANDLittle Giant®
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBERT-182-10FF
  • NOSEPLATE DEPTH INCHES8 (20.32 cm)
  • NOSEPLATE WIDTH INCHES14 (35.56 cm)
  • PACKAGE QUANTITY1
  • TYPELoop Handle with Stair Glides
  • WEIGHT LBS40 (18.18 kg)
  • WHEEL DIAMETER INCHES10 (25.4 cm)
  • WHEEL TYPEFlat Free
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Little Giant® Shovel Nose Hand Truck T-364-10FF - Loop Handle - 10" Flat Free Wheels

Item #: B1441145

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$323.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Steel Hand Truck T-182-10FF - Loop Handle - 10" Flat Free Wheels

Little Giant® Steel Hand Truck T-182-10FF - Loop Handle - 10" Flat Free Wheels

Item #: WBB1441138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top