Valley Craft® Single Cylinder Truck F81238A9
See all 3 items in product family

Valley Craft® Single Cylinder Truck F81238A9

Item #: WBB351349

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,031.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft® Single Cylinder Truck

Spark-resistant aluminum cylinder truck for safe, efficient handling of pressurized tanks. Heavy-duty single frame handles cylinders 9" in diameter. Balanced frame rolls easily on 12" x 3-1/2", fully-pneumatic tires. 1" steel axle is enclosed in protective housing with sealed bearings. Truck is constructed of 1-5/16" O.D. aluminum tubing with notched joints and solid welds. 600-lb. capacity.

Product Specifications

    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES49 (124.46 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDValley Craft®
    • CONSTRUCTIONAluminum
    • FOR CYLINDER TYPES9" Diameter
    • HANDLE STYLEDouble
    • MANUFACTURERS PART NUMBERF81238A9
    • NOSEPLATE DEPTH INCHES4 (10.16 cm)
    • NOSEPLATE WIDTH INCHES11-1/2 (29.21 cm)
    • TYPESingle Cylinder
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPE Pneumatic