Take 15% off your entire order!

Offer applied at checkout

+

GKS Perfekt® F18 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 39,600 Lb.

GKS Perfekt® F18 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 39,600 Lb.

Item #: WB985507

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 26,400
  • 39,600

39,600

Price: $2,999.00

Quantity

Customers Also Viewed

GKS Perfekt® MACHINERY TRANSPORT ROLLER DOLLY

Roller Dollies Safely Move Loads up to 39,600 Lbs.!

Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.

Rigid Plates with Adjustable-Width Connector model is ideal for straight-line movement. The two contact points are connected by an adjustable bar that keeps them parallel.

Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.

Product Specifications

  • LENGTH INCHES10-13/16 (27.43 cm)
  • WIDTH INCHES39.9 to 56.3
  • CAPACITY LBS39,600
  • COLOR FINISHRed
  • ASSEMBLYAssembled
  • BRANDGKS Perfekt
  • CAPACITY LBS RANGE20,001 to 80,000
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERF18
  • NUMBER OF ROLLERS16
  • ROLLER DIA. INCHES3.3 (8.38 cm)
  • ROLLER MATERIALNylon
  • TOP PLATE DIMENSION INCHES7.9 x 16
  • TOP PLATE LOADING HEIGHT INCHES4.3 (10.92 cm)
  • TYPERigid Plates with Adjustable-Width Connector
  • WEIGHT LBS121 (55 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

GKS Perfekt® Container Dolly F6-c - 13,200 Lb. Capacity

Item #: B2382858

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$2,520.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GKS Perfekt® F18 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 39,600 Lb.

GKS Perfekt® F18 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 39,600 Lb.

Item #: WB985507

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GKS Perfekt® F18 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 39,600 Lb.
    GKS Perfekt® F18 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 39,600 Lb.

    Be the first to know about our special deals and events!

    Top