Hex Head Cap Screws
Brand
Material
Price
Hex Cap Screw - 5/16-18 x 1-1/2" - Carbon Steel - Zinc CR+3 - Gr 5 - PT - UNC - 100 Pk - BBI 847082
Length
1-1/2 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 5/16-18 x 5/8" - Carbon Steel - Zinc CR+3 - Gr 5 - FT - UNC - 100 Pack - BBI 847072
Length
5/8 in
Package Quantity
100
Size
5/16-18
Finish
Zinc
Hex Cap Screw - 3/8-16 x 3/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400134
Length
3/4 in
Package Quantity
100
Size
3/8-16
Finish
Stainless Steel
Hex Cap Screw - 3/8-16 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400138
Length
1 in
Package Quantity
100
Size
3/8-16
Finish
Stainless Steel
Hex Cap Screw - 5/16-18 x 1-1/4" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - BBI 400080
Length
1-1/4 in
Package Quantity
100
Size
5/16-18
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel