Take 15% off your entire order!

Offer applied at checkout

M3-0.5 Tapered Ultrasonic Insert - Single Vane - Th-M30-Sv - Pkg Qty 100

M3-0.5 Tapered Ultrasonic Insert - Single Vane - Th-M30-Sv - Pkg Qty 100

Item #: WBB435444

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$0.09 ea.

Price: $9.00 / Pkg of 100

Quantity

Customers Also Viewed

M4-0.7 Tapered Ultrasonic Insert - Single Vane - Th-M40-Sv - Pkg Qty 100

M4-0.7 Tapered Ultrasonic Insert - Single Vane - Th-M40-Sv - Pkg Qty 100

1/4-28 Tapered Ultrasonic Insert - Single Vane - Th-428-Sv - Pkg Qty 500

1/4-28 Tapered Ultrasonic Insert - Single Vane - Th-428-Sv - Pkg Qty 500

6-32 Tapered Ultrasonic Insert - Double Vane - Dv-006-Th - Pkg Qty 2000

6-32 Tapered Ultrasonic Insert - Double Vane - Dv-006-Th - Pkg Qty 2000

8-32 Tapered Ultrasonic Insert - Double Vane - Dv-008-Th - Pkg Qty 1000

8-32 Tapered Ultrasonic Insert - Double Vane - Dv-008-Th - Pkg Qty 1000

M3-0.5 Tapered Ultrasonic Insert - Double Vane - Dv-M30-Th - Pkg Qty 100

M3-0.5 Tapered Ultrasonic Insert - Double Vane - Dv-M30-Th - Pkg Qty 100

M4-0.7 Tapered Ultrasonic Insert - Double Vane - Dv-M40-Th - Pkg Qty 100

M4-0.7 Tapered Ultrasonic Insert - Double Vane - Dv-M40-Th - Pkg Qty 100

M5-0.8 Tapered Ultrasonic Insert - Double Vane - Dv-M50-Th - Pkg Qty 50

M5-0.8 Tapered Ultrasonic Insert - Double Vane - Dv-M50-Th - Pkg Qty 50

6-32 Tapered Ultrasonic Insert - Single Vane - Th-006-Sv - Pkg Qty 2000

6-32 Tapered Ultrasonic Insert - Single Vane - Th-006-Sv - Pkg Qty 2000

4-40 Tapered Ultrasonic Insert - Single Vane - Th-004-Sv - Pkg Qty 2000

4-40 Tapered Ultrasonic Insert - Single Vane - Th-004-Sv - Pkg Qty 2000

2-56 Tapered Ultrasonic Insert - Single Vane - Th-002-Sv - Pkg Qty 100

2-56 Tapered Ultrasonic Insert - Single Vane - Th-002-Sv - Pkg Qty 100

M3-0.5 x .250" tapered ultrasonic insert, single vane, for use in thermoplastics.

Weights & Dimensions

  • Installed Length 0.250"
  • Size M3 x 0.5

Product Details

  • Description Insert for Plastic
  • Country of Origin Import
  • Alloy 360
  • Threading Type Coarse
  • Design Tapered/Single Vane
  • Type Ultrasonic
  • Package Quantity 100
  • Brand EZ Lok
  • Material Brass
  • Style Metric
  • Manufacturers Part Number TH-M30-SV
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: June 19, 2020

    M3 Ultrasonic inserts
    Your review:
    They worked perfectly. My printed holes were a tad too small for them, which I knew was going to be the case before I purchased them. I just reemed the hole with an 11/64 bit, then melted the inserts into the hole. PERFECT! They hold just fine.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M3-0.5 Tapered Ultrasonic Insert - Single Vane - Th-M30-Sv - Pkg Qty 100

M3-0.5 Tapered Ultrasonic Insert - Single Vane - Th-M30-Sv - Pkg Qty 100

Item #: WBB435444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant