x

Take 15% off your entire order!

Offer applied at checkout

Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x12' 10-Pack

Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x12' 10-Pack

Item #: WBB271290

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$655.86 up to 16% OFF

Price: $548.00

Quantity

Customers Also Viewed

Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x12' Long

Solve unique storage problems with the convenience and strength of Lyon slotted angle. It's easy to build what you need - when and where you need it:
  • Non-standard sizes of storage racks
  • Protective framing around machinery
  • Platforms around assembly projects
  • Support framing for displays
  • Unique configurations in hospitals, museums, retail outlets, lumberyards, schools - the list is virtually endless
  • Made from rugged, cold-rolled steel with heavy, nonflaking galvanized finish
  • All are clearly stamped on 3" centers for quick, simple measuring and cutting
  • Horizontal and vertical holes are ovalized to permit precise adjustment of angles

  • LENGTH FEET 12 (3.66 m)
  • WIDTH INCHES 2-1/4 (5.72 cm)
  • DEPTH INCHES 1-1/2 (3.81 cm)
  • COLOR FINISH Galvanized Silver
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 6512
  • PACKAGE QUANTITY 10
  • TYPE Slotted Angle
  • WEIGHT LBS 10.48 (4.76 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x12' 10-Pack

Lyon Slotted Angle 14-Gauge - 2-1/4"x1-1/2"x12' 10-Pack

Item #: WBB271290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant