Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Lyon Single Tier 3 Door Steel Locker With Recessed Handle, 12"Wx18"Dx72"H, Gray, Assembled

Lyon Single Tier 3 Door Steel Locker With Recessed Handle, 12"Wx18"Dx72"H, Gray, Assembled

Item #: WB235763GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Gray

Frequently Purchased Together

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

    $10.00

  • Master Lock® No. 1630 Built-In Combo Lock For 1, 2 And 3 Tier Lockers

    $20.50

  • Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5

    $56.25

$1,256.98 up to 8% OFF

Price: $1,155.00

Quantity

Customers Also Viewed

Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Sturdy 14 gauge steel frame uprights and double riveted, extra large crossbeams provide maximum rigidity and shelf capacity. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish.

Made In USA

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 36 in (91.44 cm)
  • Compartment Width 12 in (30.48 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 3 Wide
  • Construction Type Assembled
  • Number of Compartments 3
  • Tier Type Single Tier
  • Brand Lyon
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number DD50423SU
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Single Tier 3 Door Steel Locker With Recessed Handle, 12"Wx18"Dx72"H, Gray, Assembled

Lyon Single Tier 3 Door Steel Locker With Recessed Handle, 12"Wx18"Dx72"H, Gray, Assembled

Item #: WB235763GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant