Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Lyon Double Tier 2 Door Steel Locker With Recessed Handle, 12"Wx15"Dx36"H, Gray, Unassembled

Lyon Double Tier 2 Door Steel Locker With Recessed Handle, 12"Wx15"Dx36"H, Gray, Unassembled

Item #: WB562542GY

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Gray

Gray

Price: $406.95

Quantity

Customers Also Viewed

Designed to eliminate metal-to-metal contact for a smoother, quieter operation. A padlock hasp is an integral part of the handle, but will accept a built-in lock. Lockers have one double prong and three single prong coat hooks. Number plates can be added for quick identification. Great for short term use and storage of shorter length garments. Lyon recommends anchoring lockers to the floor or wall for safety.
Limited lifetime warranty.

Click here to see the selections of Assembled Lockers.

Made In USA

Weights & Dimensions

  • Depth 15 in (38.1 cm)
  • Compartment Height 36 in (91.44 cm)
  • Width 12 in (30.48 cm)
  • Height 78 in (198.12 cm)

Product Details

  • Configuration 1 Wide
  • Construction Type Unassembled
  • Number of Compartments 2
  • Tier Type Double Tier
  • Brand Lyon
  • Locker Type Steel Lockers-Solid Door
  • Material Steel
  • Manufacturers Part Number DD5212
  • Standard or Speciality Lockers Standard Lockers
  • Color Family Gray
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Chad Bunteman

    Date: April 23, 2019

    Good product
    Your review:
    This is a good product and is easy to put together.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Double Tier 2 Door Steel Locker With Recessed Handle, 12"Wx15"Dx36"H, Gray, Unassembled

Lyon Double Tier 2 Door Steel Locker With Recessed Handle, 12"Wx15"Dx36"H, Gray, Unassembled

Item #: WB562542GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant