x

Take 15% off your entire order!

Offer applied at checkout

Lyon Extra 5/16" Diameter Nuts and 3/4" Long Bolts 100-Pack

Lyon Extra 5/16" Diameter Nuts and 3/4" Long Bolts 100-Pack

Item #: WBB271295

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$77.43 up to 23% OFF

Price: $59.95

Quantity

Customers Also Viewed

Lyon Extra 5/16" Diameter Nuts and 3/4" Long Bolts

This pack contains hex head self locking 5/16" diameter nuts and 3/4" long bolts.

  • COLOR FINISH Galvanized Silver
  • ASSEMBLY Unassembled
  • BRAND Lyon
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 6578
  • PACKAGE QUANTITY 100
  • TYPE Nuts and Bolts
  • WEIGHT LBS 0.1 (.05 kg)
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Virgil Springer

    Date: April 23, 2019

    Miss informed by Global agent
    Your review:
    When I was ordering the Lyons slotted angle, I inquired about the need to purchase the extra nuts and bolts, or, did the slotted angle come with nuts and bolts. I was told that the steel did not come with nuts and bolts so I would need to order them separately. To my surprise, the product does come with sufficient nuts and bolts so I am now left with $100.00 worth of nuts and bolts that I have now use for.
Product Q & A

There are no questions for this product.

Popular item in this category

Lyon Mounting Brackets 5480 - For 17"W Lyon Safety Compact Cabinets

Item #: B880409

Not Yet Rated

Usually ships in 35 to 38 days (ships from US)

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Extra 5/16" Diameter Nuts and 3/4" Long Bolts 100-Pack

Lyon Extra 5/16" Diameter Nuts and 3/4" Long Bolts 100-Pack

Item #: WBB271295

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant