Take 15% off your entire order!

Offer applied at checkout

Lyon Modular Storage Drawer Cabinet PBS35303010030 Bench Height, Putty/Blue

7 Drawer Cabinet Shown

Lyon Modular Storage Drawer Cabinet PBS35303010030 Bench Height, Putty/Blue

Item #: WB245024PB

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Putty/Blue

Putty/Blue

$3,126.20 up to 2% OFF

Price: $3,071.00

Quantity

Customers Also Viewed

Lyon Bench High Drawer Storage
Efficient use of floor space. Drawers have side mount tracks for 15% more usable space, full extension and smooth glide, even at 400 lb. capacity. Central system locks all drawers and includes a dust cover. Double wall construction. Reinforced cabinet bottom and wider base for forklift access (removable panel base) allow easy transport. Non-returnable. Dividers Sold Separately.

  • BRAND Lyon
  • MANUFACTURERS PART NUMBER PBS35303010030
  • WIDTH INCHES 30 (76.2 cm)
  • DEPTH INCHES 28-1/4 (71.76 cm)
  • HEIGHT INCHES 33-1/4 (84.46 cm)
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • DRAWER CAPACITY LBS 400 (181.82 kg)
  • Base Model Number 245024
  • COLOR FAMILY Blue
  • COLOR FINISH Putty/Blue
  • DRAWER CONSTRUCTION Steel
  • DRAWER QUANTITY 5
  • DRAWER QUANTITY (DRAWER HEIGHT) 1(2-1/4"), 1(3"), 1(3-7/8"), 1(5-3/8"), 1(8-1/2")
  • LOCK TYPE Keyed Differently
  • STYLE Counter Height
  • TYPE Stationary
  • WEIGHT LBS 350 (159.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lyon Modular Storage Drawer Cabinet PBS35303010030 Bench Height, Putty/Blue

Lyon Modular Storage Drawer Cabinet PBS35303010030 Bench Height, Putty/Blue

Item #: WB245024PB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant