x

Take 15% off your entire order!

Offer applied at checkout

TPI Low Voltage Relay Single Switch Throw With Built-In Transformer 208V 24A05E1

TPI Low Voltage Relay Single Switch Throw With Built-In Transformer 208V 24A05E1

Item #: WBB860051

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $219.95

Quantity

Customers Also Viewed

TPI Low Voltage Relay Single Switch Throw With Built-In Transformer 208V 24A05E1

Features:
  • Gray Metal Construction
  • 25 Amps
  • 24 Volts
  • 50 - 90°F Temperature Range
  • cULus Approved
  • For Remote Mounting or in Factory Provided Optional Enclosure
  • 1 Year Limited Warranty
  • Made in the USA

  • BRAND TPI
  • LENGTH INCHES 6 (15.24 cm)
  • WIDTH INCHES 4 (10.16 cm)
  • HEIGHT INCHES 3 (7.62 cm)
  • WEIGHT LBS 1.15 (.52 kg)
  • COLOR Gray
  • CONSTRUCTION Metal
  • TEMPERATURE CONTROL RANGE °F 50 to 90
  • VOLTAGE 24
  • AMPERAGE 25
  • LISTING, RATING, CERTIFICATION cULus
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER 24A05E1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI Low Voltage Relay Single Switch Throw With Built-In Transformer 208V 24A05E1

TPI Low Voltage Relay Single Switch Throw With Built-In Transformer 208V 24A05E1

Item #: WBB860051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant