Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tennsco Literature Organizer Cabinet 4075-CPY - 21 Openning Letter Size - Champagne Putty

Tennsco Literature Organizer Cabinet 4075-CPY - 21 Openning Letter Size - Champagne Putty

Item #: WB506294PY

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Black
  • Gray

Tan

Price: $893.00

Quantity Discount

  • Buy 1-5 $893.00 ea.
  • Buy 6+ $819.00 ea.

Quantity

Customers Also Viewed

Literature Organizer - Putty
Custom build an office storage, literature or document center that's built to last for years of reliable service. This heavy gauge all welded office furniture provides open, at-a-glance storage so you can custom build the office storage system you need. This Literature Organizer has 21 compartments that adjust at 1-1/2" increments to accommodate paper forms, catalogs, parts and supplies. Can be stacked vertically or ganged side-by-side in combinations with our 30 Drawer Cabinet. Shipped assembled. All Tennsco products are Proudly Made in the USA.

Weights & Dimensions

  • Depth 11-1/2 in (29.21 cm)
  • Width 30-5/8 in (77.79 cm)
  • Inside Depth 9-1/4 in (23.5 cm)
  • Height 33 in (83.82 cm)
  • Inside Width 11-1/2 in (29.21 cm)

Product Details

  • Number of Compartments 21
  • Brand Tennsco
  • Assembly Required Unassembled
  • Material Steel
  • Style Literature Organizer
  • Manufacturers Part Number 4075-CPY
  • Color Family Tan
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LEROY

    Date: April 23, 2019

    LEW
    Your review:
    Very pleased with the cabinet and looks to be well built.
  • Reviewer: Pam Dawson

    Date: April 23, 2019

    Just what we needed!
    Your review:
    This shelving unit was just what the office/ shop needed. We were able to stack two of thses units on top of the other to make a great area to organize paperwork and make mail boxes for every associate. Even the shelves are metal to be sturdy enough for big stacks of paperwork.
Product Q & A

There are 1 questions and 1 answer for this product.

  • As it stands, what are the dimensions of each opening? Do you sell additional shelves? If yes, how much are they?

    Question Asked By: Fran, October 04, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Fran, the opening dimensions are 9.3"W x 11"D and the height is approximately 4" which can be adjusted at 1-1/2" increments. Yes, additional shelves are available via special order through our sales team at 1.888.978.7759. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Literature Organizer Cabinet 4075-CPY - 21 Openning Letter Size - Champagne Putty

Tennsco Literature Organizer Cabinet 4075-CPY - 21 Openning Letter Size - Champagne Putty

Item #: WB506294PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant