x

Take 15% off your entire order!

Offer applied at checkout

Acme T181048 Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.1 KVA

Acme T181048 Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.1 KVA

Item #: WBB603532

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Quantity

Customers Also Viewed

Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.1 KVA

Features

  • Electrical and electronic equipment is designed to operate on standard supply voltage. When the supply voltage is constantly too high or too low, (usually more then 55%), the equipment fails to operate at maximum efficiency. A buck and boost transformer is a simple and economical means of correcting this off-standard voltage.
  • More efficient
  • Smaller and lighter
  • 5-10 times increase in KVA
  • Versatile, many applications
  • Lower cost
  • 120 x 240 Primary Volts; 12/24 Secondary Volts; 60Hz

  • CERTIFICATIONS UL; CSA
  • BRAND Acme Electric
  • MANUFACTURERS PART NUMBER T181048
  • HERTZ 60
  • KVA 0.1
  • MADE IN U.S.A. Yes
  • CURRENT OUTPUT 12V 8.32
  • OLD CATALOGUE # T-1-81048
  • CURRENT OUTPUT 24V 4.16
  • SECONDARY VOLTS --
  • PRIMARY VOLTS --
  • PHASE Single
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acme T181048 Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.1 KVA

Acme T181048 Lighting Transformers 1 PH, 60 Hz 120 X 240 Volt Input 12/24 Volt Output, 0.1 KVA

Item #: WBB603532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant