Under Cabinet Lighting
Color Temperature
Color
Shape
Length
Brand
Material
Width
Height
Style
Price
Amax Lighting LEDPL3-WHT LED Puck Light, 12W, 3000 CCT, 1080 Lumens, 82 CRI, White, 3 light kit
Color
White
Lumens
3- 360 lumen lights
Color Temperature
3000 K
Wattage
3- 4w lights (12w total) W
Amax Lighting LEDUC24WHT LED Undercabinet, 9W, 3000 CCT, 600 Lumens, 82 CRI, White
Color
White
Lumens
600
Color Temperature
3000 K
Wattage
9 W
Juno® 22" Swivel Undercabinet Fixture with Switchable CCT, 3000K/3500K/4000K, White
Color
White
Lumens
75
Color Temperature
3000, 4000, 5000 K
Voltage
120 V
Color
Nickel
Lumens
152
Color Temperature
3000 K
Wattage
2 W
Color
Nickel
Lumens
456
Color Temperature
3000 K
Wattage
6 W
Amax Lighting LEDUC21WHT LED Undercabinet, 7W, 3000 CCT, 540 Lumens, 82 CRI, White
Color
White
Lumens
540
Color Temperature
3000 K
Wattage
7 W