Take 15% off your entire order!

Offer applied at checkout

Kit Assortment - Inserts For Metal - EZ-C108 - Made In USA

Kit Assortment - Inserts For Metal - EZ-C108 - Made In USA

Item #: WBB435576

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Quantity

Customers Also Viewed

Kit Assortment - Inserts For Metal - EZ-C108T - Made In USA

Kit Assortment - Inserts For Metal - EZ-C108T - Made In USA

Kit Assortment - Inserts For Metal - EZ-C816 - Made In USA

Kit Assortment - Inserts For Metal - EZ-C816 - Made In USA

Made of carbon steel for long lasting durability. Installs without the need for special tap sizes or installation tools. Threading type is Coarse. Size is UNC #10-24 to 1/2-13.

Weights & Dimensions

  • Size 10-24 to 1/2-13

Product Details

  • Package Quantity 1
  • Brand EZ Lok
  • Description Assortment Kit
  • Country of Origin Made in USA
  • Alloy 12L14
  • Material Carbon Steel
  • Style Imperial
  • Manufacturers Part Number EZ-C108
  • Threading Type Coarse
  • Design Heavy Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kit Assortment - Inserts For Metal - EZ-C108 - Made In USA

Kit Assortment - Inserts For Metal - EZ-C108 - Made In USA

Item #: WBB435576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant