Take 15% off your entire order!

Offer applied at checkout

Kennedy® 285XR Signature Series 27"W X 18"D X 16-5/8"H 5 Drawer Red Mechanics Chest

Kennedy® 285XR Signature Series 27"W X 18"D X 16-5/8"H 5 Drawer Red Mechanics Chest

Item #: WBB211651

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Red

Red

$1,374.00 up to 10% OFF

Price: $1,232.00

Quantity

Customers Also Viewed

Kennedy® 285XB Signature Series 27"W X 18"D X 16-5/8"H 5 Drawer Brown Mechanics Chest

Kennedy® 285XB Signature Series 27"W X 18"D X 16-5/8"H 5 Drawer Brown Mechanics Chest

Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown

Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown

Kennedy® MC22B Signature Series 21-5/8"W X 9-5/8"D X 7-7/8"H 2 Drawer Brown Machinists Chest

Kennedy® MC22B Signature Series 21-5/8"W X 9-5/8"D X 7-7/8"H 2 Drawer Brown Machinists Chest

Kennedy® 378XB K1800 Series 27"W X 18"D X 39"H 8 Drawer Brown Roller Cabinet

Kennedy® 378XB K1800 Series 27"W X 18"D X 39"H 8 Drawer Brown Roller Cabinet

Kennedy® 27" 5-Drawer Mechanics Chest w/ Ball Bearing Slides - Red

Kennedy® 5-Drawer Mechanics Chest is made of heavy gauge steel with a powder coat finish. Folding steel handles for lifting. Reinforced clam shell lid with hinges allows full access to top compartment. Aluminum drawer pull handles. Tubular lock secures all drawers. Includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Lift-Out Tray includes a socket set divider. Add-On Bases can be placed under Chest for additional storage. Red finish.

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Width 27 in (68.58 cm)
  • Height 16-5/8 in (42.23 cm)
  • Weight 80 lbs (36.36 kg)

Product Details

  • Number of Drawers 5
  • Assembly Required No
  • Type Chest
  • Slide Type Ball Bearing
  • Brand Kennedy
  • Series Signature
  • Material Steel
  • Style Top
  • Manufacturers Part Number 285XR
  • Color Red

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kennedy® 285XR Signature Series 27"W X 18"D X 16-5/8"H 5 Drawer Red Mechanics Chest

Kennedy® 285XR Signature Series 27"W X 18"D X 16-5/8"H 5 Drawer Red Mechanics Chest

Item #: WBB211651

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant