Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SIMPSON® PowerShot 3200PSI Direct Drive Gas Powered Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

SIMPSON® PowerShot 3200PSI Direct Drive Gas Powered Pressure Washer

Item #: WBB980639

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,062.00
Product Information
Customer Review
Product Q&A
Accessories
SIMPSON® PowerShot 3200PSI Direct Drive Gas Powered Pressure Washer

The PowerShot is an extremely powerful direct drive machine. The PowerShot is "The Choice" for Contractors and Cleaning professionals who want direct drive simplicity and SIMPSON® quality in one package. More pressure and more water flow result in even greater cleaning performance and faster job completion. Those who agree that "Time is Money" use the PowerShot!

Features:
  • Honda GX Commercial Series Engine Starts Easy, Runs Smoothly and Delivers High Output
  • Direct Drive Engine and Pump for Streamlined Power Transmission from Engine to Pump
  • Triplex Pump Design with Ceramic Pistons and Thermal Relief Valve
  • Welded Construction, 1-1/4" Tubular Steel with 12 Gauge Engine Plate and Solid 5/8" Steel Axle
  • 3.3 Quart Fuel Tank
  • Down Stream Injection System
  • 5 Quick Connect Nozzles - o, 15, 25 40 & Soap

Product Specifications

    • LENGTH INCHES34 (86.36 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES25 (63.5 cm)
    • COLOR FINISHBlack / Silver
    • BRANDSIMPSON®
    • CONSTRUCTIONSteel
    • HORSE POWER5.5
    • MANUFACTURERS PART NUMBER60585
    • MODELPS3228-S
    • PSI3200
    • WEIGHT LBS85 (38.64 kg)
    • GALLONS PER MINUTE2.8 (10.6 l)
    • HOSE LENGTH25'
    • NOZZLES0, 15, 25, 40, Soap
    • PUMPAAA Industrial Triplex
    • DRIVEDirect
    • DISPLACEMENT (CC)196
    • HOSE SIZE5/16"
    • ENGINEHonda® GX200 w/ Oil Alert®
    • FUEL TANK CAPACITY GALLONS0.875 (3.31 l)
    • HOSE TYPEMonster Hose w/ Easy Connectors
    • PACKAGE QUANTITY1
    • WHEEL TYPEPneumatic
    • NUMBER OF SPRAY NOZZLES5
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • ACCESSORY STORAGEOn-Board
    • WARRANTY1 Year Overall, 3 Years for Engine, 2 Years for Pump, 90 Days for Accessories
    • CONNECTION TYPEEasy Connect

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.