SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 White - Pkg Qty 5

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 White - Pkg Qty 5

Item #: WB269421WH

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Ivory
  • Gray
  • White

White

$28.95 ea.

Price: $144.75 / Pkg of 5

Quantity

Customers Also Viewed

Quantum Tip Out Interlocking Bin QTB406 3-3/4 x 2-7/8 x 4 White - Pkg Qty 6

Quantum Tip Out Interlocking Bin QTB406 3-3/4 x 2-7/8 x 4 White - Pkg Qty 6

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 Red - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 Red - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 Yellow - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 Yellow - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 White - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 White - Pkg Qty 9

Quantum Tip Out Storage Bin QTB309 - 9 Compartments Gray

Quantum Tip Out Storage Bin QTB309 - 9 Compartments Gray

Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray

Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray

Quantum Tip Out Storage Bin QTB305 - 5 Compartments Gray

Quantum Tip Out Storage Bin QTB305 - 5 Compartments Gray

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Ivory

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Ivory

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray

Quantum Tip Out Storage Bin QTB303 - 3 Compartments Gray

Quantum Tip Out Storage Bin QTB303 - 3 Compartments Gray

INTERLOCKING TIP OUT BINS
Interlocking tip out bins can be stacked vertically or locked together side-by-side for customizable storage configurations. Great for various storage applications from home and office to medical and industrial supplies. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Sold in carton quantities.

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Width 4-1/2 IN (11.43 cm)
  • Height 6 IN (15.24 cm)
  • Weight 1.20 LBS (.55 kg)

Product Details

  • Assembly Required Assembled
  • Type Interlocking Bin
  • Number of Compartments 1
  • Frame Color Family White
  • Package Quantity 5
  • Brand Quantum Storage Systems
  • Bin Color Family Clear
  • Material Polystyrene
  • Manufacturers Part Number QTB 405-WT
  • Color Family White
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Lynn

    Date: April 23, 2019

    Interlocking bins
    Your review:
    I LOVE these bins! I know they are made for industrial use but I use them at my vanity to put all my makeup, medicines, creams, etc in. It is perfect for me. I'm sure they were not ever meant for that but my husband mounted them in the small area I have and it is perfect!
  • Reviewer: Platini

    Date: April 23, 2019

    Interlock bin 4-1/2x4x6 White
    Your review:
    Hi all, It is great product. -Platini
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 White - Pkg Qty 5

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 White - Pkg Qty 5

Item #: WB269421WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant