x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Hand Truck T-320-10 - Dual Handle - 10 x 2.75 Solid Rubber Tire

Little Giant® Hand Truck T-320-10 - Dual Handle - 10 x 2.75 Solid Rubber Tire

Item #: WBB288111

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $242.95

Quantity

Customers Also Viewed

Little Giant® Hand Truck - Dual Handle - 10 x 2.75 Solid Rubber Tire

8" Deep x 14" Wide Noseplate. 3 curved ribs with vertical center strap. Heavy 1.05" 14gtubular steel for added strength to frame and stair glides. Extra-high 29" stair glides provide rigidity and longer frame life. Zinc plated "d" axle is interchangeable in tri-hold axle bracket.

  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 49 (124.46 cm)
  • CAPACITY LBS 800 (363.64 kg)
  • COLOR FINISH Green
  • ASSEMBLY All-Welded
  • BRAND Little Giant
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER T-320-10
  • NOSEPLATE DEPTH INCHES 8 (20.32 cm)
  • NOSEPLATE WIDTH INCHES 14 (35.56 cm)
  • PACKAGE QUANTITY 1
  • TYPE Double Handle with Stair Glides
  • WEIGHT LBS 37 (16.82 kg)
  • WHEEL DIAMETER INCHES 10 (25.4 cm)
  • WHEEL TYPE Solid Rubber
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Two Paws

    Date: April 23, 2019

    great cart
    Your review:
    works real good on small hard to lift items
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Hand Truck T-320-10 - Dual Handle - 10 x 2.75 Solid Rubber Tire

Little Giant® Hand Truck T-320-10 - Dual Handle - 10 x 2.75 Solid Rubber Tire

Item #: WBB288111

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant