Metric Three Phase Motors
Price
Leeson Motors Motor IEC Metric Motor-30HP, 230/460V, 3550/2950RPM, IP55, B3, 1.15 SF, 91 Eff.
Horsepower
30 HP
Frame
180M
Voltage
230/460 V
Nameplate RPM
3550 rpm
Baldor-Reliance Metric IEC Motor, EMM3709, 3PH, 208-230/460V, 3520RPM, 5.5/7.5 KW/HP, 60Hz, D132S
Horsepower
7 1/2 HP
Frame
D132S
Voltage
208-230/460 V
Nameplate RPM
3520 rpm
Marathon Motors Metric Motor, E913A, 145TTDR16061, 1 1/2HP, 1800RPM, 575V, 3PH, 145T FR, DP
Horsepower
1 1/2 HP
Frame
145T
Voltage
575 V
Nameplate RPM
1800 rpm
Baldor-Reliance Metric IEC Motor, EMM3710, 3PH, 208-230/460V, 1770RPM, 5.5/7.5 KW/HP, 60Hz, D132S
Frame
D132S
Voltage
208-230/460 V
Nameplate RPM
1770 rpm
Motor RPM 60 Hertz
1770 rpm
Leeson Motors Motor IEC Metric Motor-5.5HP, 230/460V, 1180/975RPM, IP55, B3/B5, 1.15 SF, 87.5 Eff.
Horsepower
5 1/2 HP
Frame
132M
Voltage
230/460 V
Nameplate RPM
1180 rpm
Marathon Motors Metric Motor, R361, 63T17FH5402, 1/4-.18HP, 1800RPM, 230/460V, 3PH, 63 FR, TEFC
Horsepower
1/4 HP
Frame
63
Voltage
230/460 V
Nameplate RPM
1800 rpm