+

$7,154.50 up to 30% OFF
Price: $5,017.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® HYDRAULIC RAISE-N-ROLL MACHINERY MOVER
Put anything on wheels! Handle bulky loads as well as fragile equipment...computers, pianos, electric panels, plate glass, etc. Reduces damage and protects floors. Easily operated, hand operated hydraulic jack raises and lowers at controlled speeds. Safety adjustable forks handle various width loads. Swivel casters permit loads to be moved in any direction. All-welded reinforced steel frame. Sold in pairs.
Put anything on wheels! Handle bulky loads as well as fragile equipment...computers, pianos, electric panels, plate glass, etc. Reduces damage and protects floors. Easily operated, hand operated hydraulic jack raises and lowers at controlled speeds. Safety adjustable forks handle various width loads. Swivel casters permit loads to be moved in any direction. All-welded reinforced steel frame. Sold in pairs.
Weights & Dimensions
- Depth 17-1/2 IN (44.45 cm)
- Wheel Diameter 8 IN (20.32 cm)
- Width 23 IN (58.42 cm)
- Fork Adjustment 7-1/4 to 19-1/2 O.D. IN
- Fork Size 6"L
- Lift Height 6 IN (15.24 cm)
- Height 45-1/2 IN (115.57 cm)
- Weight Capacity 8000 LBS (3636.36 kg)
- Weight 402 LBS (182.73 kg)
Product Details
- Assembly Required Assembled
- Package Quantity Pair
- Brand Wesco
- Material Steel
- Manufacturers Part Number 260089
- Wheel Type Steel
- Color Red
⚌
Photo/Video Gallery
-
Wesco Hydraulic Raise-N-Roll Machinery Dolly T97214106
-
-
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Cargo Load Binder Straps 260096 for Wesco® Hydraulic Raise-N-Roll Machinery Dolly
Item #: 214120
Not Yet Rated
$314.95

Wesco® Hydraulic Raise-N-Roll Machinery Dolly 260089 8000 Lb. Cap. - Pair
$5017.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories