Louvers & Vents
Louvers and vents are HVAC hardware components designed to control airflow, ventilation, and temperature regulation in buildings or machinery. Louvers refer to slatted structures made from materials like aluminum, steel, or plastic, featuring angled blades that allow air to pass through while blocking unwanted elements like rain, debris, or sunlight. Vents are openings or grilles that facilitate air movement into or out of an enclosed space. They are used in commercial settings and installed on walls, roofs, or floors.
For Use With
View All For Use With
Finish
Type
View All Type
Length
View All Length
Brand
View All Brand
Width
View All Width
Material
View All Material
Depth
View All Depth
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships Same Day
Height
33 in
Material
Aluminum
Inside Width
30 in
Inside Height
30 in
Compare
1
1
Ships Same Day
Width
39 in
Height
39 in
Material
Aluminum/Galvanized Steel
Inside Width
36 in
Compare
1
1
Ships Same Day
Width
19 in
Height
19 in
Material
Aluminum/Galvanized Steel
Inside Width
16 in
Compare
1
1
Ships Same Day
Height
27 in
Material
Aluminum
Inside Width
24 in
Inside Height
24 in
Compare
1
1
Ships Same Day
Width
27 in
Height
27 in
Material
Aluminum/Galvanized Steel
Inside Width
24 in
Compare
1
1
Ships Same Day
Height
15 in
Material
Aluminum
Inside Width
12 in
Inside Height
12 in