Aluminum Fan Blades
Brand
Width
Depth
Material
Height
Color
Price
Most Relevant
Compare
1
1
Ships Same Day
Compare
1
1
In Stock, Ships in 3-4 days
Number of Blades
3
Compare
1
1
Ships in 2 Business Days (ships from US)
Diameter
7 in
Rotation
Clockwise °
Pitch Degrees
31 °
Number of Blades
5
Compare
1
1
Ships in 2 Business Days (ships from US)
Diameter
6 in
Rotation
Counterclockwise °
Pitch Degrees
21 °
Number of Blades
4
Compare
Small Fixed Hub Fan Blade, 7" Dia., 27° Pitch, CCW, 1/4" Bore, 1-1/2" Blade Depth, 5 Blade
Model #: WBB879820
1
1
Ships in 2 Business Days (ships from US)
Diameter
7 in
Rotation
Counterclockwise °
Pitch Degrees
27 °
Bore
1/4 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Diameter
6 in
Rotation
Clockwise °
Pitch Degrees
21 °
Number of Blades
4