Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmaster Fan WWIISS24 24 Inch  Wall  Fan, Washdown 1/4 HP 5220 CFM , Non-Oscillating
See all 4 items in product family

Airmaster Fan WWIISS24 24 Inch Wall Fan, Washdown 1/4 HP 5220 CFM , Non-Oscillating

Item #: WBB464250

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,808.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
  • 24" Diameter Wall Mount Fan constructed with Electro-polished 304 Stainless Steel
  • Meets USDA and the NSF Requirements for "Food Zones"
  • All Stainless Steel Motor
  • Motor Washdown Specification is IEC-IP55
  • Non-Oscillating, 115V, 1 Phase, TENV, Ball Bearing, BISSC Approved Motor
  • 10 Year Warranty
  • Designed to Withstand Moist/Wet Environments, High Pressure Cleaning with Concentrated Caustic Solutions with Affecting Performance
  • UL/CUL Listed

Product Specifications

    • BRANDAirmaster Fan
    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • FAN DIAMETER INCHES24 (60.96 cm)
    • CFM HIGH5,220
    • VOLTAGE115
    • PHASE1
    • HORSEPOWER1/4
    • MOTOR TYPETotally Enclosed Non Vented - Washdown Rated
    • MOUNT TYPEWall
    • TYPEIndustrial - Washdown
    • LIMITED WARRANTY YEARS10
    • SPEEDS1
    • AMPS--
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • APPROVALUL, cUL Listed
    • MODELWWIISS24
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel
    • MANUFACTURER'S PART NUMBERWWIISS24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.