Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Wall Bracket Not Included

TPI 24" Wall Mount Fan Head Non Oscillating ACH 24 1/4HP 6,800 CFM 1PH

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

TPI 24" Wall Mount Fan Head Non Oscillating ACH 24 1/4HP 6,800 CFM 1PH

Item #: WB294530

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 284.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TPI WALL MOUNT FANS
24" Non-Oscillating

These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Horsepower rating based upon maximum speed/load.

Wall Bracket Not Included.

Product Specifications

    • BRANDTPI
    • ASSEMBLYAssembled
    • CFM HIGH6,800
    • CFM LOW5,600
    • FAN DIAMETER INCHES24 (60.96 cm)
    • WEIGHT LBS45 (20.45 kg)
    • MANUFACTURER'S PART NUMBERACH24
    • COLOR FINISHGray/Silver
    • CONSTRUCTIONSteel/Aluminum
    • HORSEPOWER1/4
    • PHASE1
    • AMPS2.5
    • VOLTAGE120
    • SPEEDS2
    • MOTOR TYPETotally Enclosed
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1
    • APPROVAL / CERTIFICATIONOSHA & UL Listed
    • APPLICATIONSpot & People Cooling
    • TYPEIndustrial
    • MOUNT TYPEWall
    • POWER CORD TYPESJT 3 Conductor
    • POWER CORD LENGTH FEET12 (3.66 m)
    • BLADE TYPEAluminum
    • BLADE QUANTITY3
    • MODEL294530
  • Meets the standards of the Underwriters Laboratory.
  • Meets Occupational Safety and Health Administration requirements.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
You might be interested in this similar product +